- Vinyl Foam Tape
- 18 yd Length
- 1 in Width
- Black Color
| Temperature Range [Min] | 0 °F |
| Length | 18 yd |
| Elongation | 2 % |
| Type | Vinyl Foam Tape |
| Material | Vinyl |
| Color | Black |
| Density | 14 lb/ft3 |
| Temperature Range [Max] | 150 °F |
| Primary Liner Thickness | 0.1 mm |
| Backing Material | Vinyl |
| Adhesive | Acrylic |
| Dia. | 14.8 in |
| Primary Liner Color | White |
| Thickness | 250 mil |
| Backing Thickness | 0.1 mm |
| Shelf Life | 18 Months |
| Weight | 1.638 LB |
| EAN or UPC | 51131064737 |

