- Urethane Foam Tape
- 36 yd Length
- 3/4 in Width
- Charcoal Gray Color
| Material | Urethane |
| Length | 36 yd |
| Primary Liner Color | Tan |
| Primary Liner Thickness | 0.08 mm |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 150 °F |
| Color | Charcoal Gray |
| Thickness | 125 mil |
| Primary Liner | Paper |
| Type | Urethane Foam Tape |
| Density | 2 lb/ft3 |
| Adhesive | Acrylic |
| Weight | 0.634 LB |
| EAN or UPC | 51131064485 |

