- Urethane Foam Tape
- 9 yd Length
- 1/2 in Width
- Charcoal Gray Color
| Length | 9 yd |
| Density | 2 lb/ft3 |
| Primary Liner Color | Tan |
| Type | Urethane Foam Tape |
| Primary Liner Thickness | 0.08 mm |
| Material | Urethane |
| Adhesive | Acrylic |
| Thickness | 375 mil |
| Shelf Life | 18 Months |
| Color | Charcoal Gray |
| Primary Liner | Paper |
| Temperature Range [Max] | 150 °F |
| Weight | 0.23 LB |
| EAN or UPC | 51131064447 |

