- Urethane Foam Tape
- 18 yd Length
- 1/2 in Width
- Charcoal Gray Color
| Primary Liner Thickness | 0.08 mm |
| Color | Charcoal Gray |
| Temperature Range [Max] | 150 °F |
| Type | Urethane Foam Tape |
| Adhesive | Acrylic |
| Temperature Range [Min] | -20 °F |
| Thickness | 250 mil |
| Density | 2 lb/ft3 |
| Length | 18 yd |
| Backing Material | Urethane Foam |
| Shelf Life | 18 Months |
| Backing Thickness | 0.08 mm |
| Material | Urethane |
| Primary Liner Color | Tan |
| Elongation | 1.25 % |
| Weight | 0.338 LB |
| EAN or UPC | 51131064416 |

