- Vinyl Tape
- 36 yd Length
- 0.8 in Width
- Indigo Color
| Color | Indigo |
| Adhesive | Rubber |
| Thickness | 5.3 mil |
| Backing Thickness | 0.1 mm |
| Type | Vinyl Tape |
| Length | 36 yd |
| Elongation | 1.3 % |
| Temperature Range [Max] | 170 °F |
| Adhesion Strength | 35 oz/in |
| Backing Material | Vinyl |
| Temperature Range [Min] | 40 °F |
| Shelf Life | 18 Months |
| Weight | 13.17 LB |
| EAN or UPC | 51131064096 |

