- Automotive Foam Tape
- 10 yd Length
- 1/2 in Width
- Black Color
| Type | Automotive Foam Tape |
| Color | Black |
| Thickness | 1.52 mm |
| Length | 10 yd |
| Width | 1/2 in |
| Weight | 0.425 LB |
| EAN or UPC | 51131063976 |
| Type | Automotive Foam Tape |
| Color | Black |
| Thickness | 1.52 mm |
| Length | 10 yd |
| Width | 1/2 in |
| Weight | 0.425 LB |
| EAN or UPC | 51131063976 |