- Automotive Foam Tape
- 20 yd Length
- 1/2 in Width
- Black Color
| Type | Automotive Foam Tape |
| Width | 1/2 in |
| Length | 20 yd |
| Primary Liner Color | Red |
| Color | Black |
| Thickness | 0.045 in |
| Weight | 0.0 LB |
| EAN or UPC | 51131063822 |
| Type | Automotive Foam Tape |
| Width | 1/2 in |
| Length | 20 yd |
| Primary Liner Color | Red |
| Color | Black |
| Thickness | 0.045 in |
| Weight | 0.0 LB |
| EAN or UPC | 51131063822 |