- Automotive Foam Tape
- 20 yd Length
- 7/8 in Width
- White Color
| Length | 20 yd |
| Type | Automotive Foam Tape |
| Thickness | 45 mil |
| Width | 7/8 in |
| Color | White |
| Weight | 12.2 LB |
| EAN or UPC | 51131063815 |
| Length | 20 yd |
| Type | Automotive Foam Tape |
| Thickness | 45 mil |
| Width | 7/8 in |
| Color | White |
| Weight | 12.2 LB |
| EAN or UPC | 51131063815 |