- Automotive Foam Tape
- 20 yd Length
- 1/4 in Width
- Gray Color
| Color | Gray |
| Width | 1/4 in |
| Thickness | 0.76 mm |
| Length | 20 yd |
| Type | Automotive Foam Tape |
| Weight | 6.25 LB |
| EAN or UPC | 51131063761 |
| Color | Gray |
| Width | 1/4 in |
| Thickness | 0.76 mm |
| Length | 20 yd |
| Type | Automotive Foam Tape |
| Weight | 6.25 LB |
| EAN or UPC | 51131063761 |