- Vinyl Foam Tape
- 36 yd Length
- 3/4 in Width
- Black Color
| Dia. | 14.9 in |
| Material | Vinyl |
| Adhesive | Acrylic |
| Primary Liner | Paper |
| Density | 20 lb/ft3 |
| Shelf Life | 18 Months |
| Color | Black |
| Primary Liner Color | White |
| Primary Liner Thickness | 0.08 mm |
| Length | 36 yd |
| Backing Material | Foam |
| Type | Vinyl Foam Tape |
| Thickness | 125 mil |
| Temperature Range [Max] | 150 °F |
| Weight | 1.766 LB |
| EAN or UPC | 51131063754 |

