- Trim Masking Tape
- 32.8 ft Length
- 2 in Width
- Blue Color
| Color | Blue |
| Performance | Best |
| Length | 32.800 ft |
| Type | Trim Masking Tape |
| Material | Paper |
| Thickness | 10 mm |
| Weight | 0.533 LB |
| EAN or UPC | 51131063495 |
| Color | Blue |
| Performance | Best |
| Length | 32.800 ft |
| Type | Trim Masking Tape |
| Material | Paper |
| Thickness | 10 mm |
| Weight | 0.533 LB |
| EAN or UPC | 51131063495 |