- Trim Masking Tape
- 10 m Length
- 15 mm Width
- Blue Color
| Performance | Best |
| Color | Blue |
| Material | Paper |
| Length | 10.000 m |
| Type | Trim Masking Tape |
| Weight | 0.666 LB |
| EAN or UPC | 51131063488 |
| Performance | Best |
| Color | Blue |
| Material | Paper |
| Length | 10.000 m |
| Type | Trim Masking Tape |
| Weight | 0.666 LB |
| EAN or UPC | 51131063488 |