- Trim Masking Tape
- 10 m Length
- 7 mm Width
- Blue Color
| Length | 10.000 m |
| Color | Blue |
| Material | Paper |
| Type | Trim Masking Tape |
| Performance | Best |
| Weight | 0.533 LB |
| EAN or UPC | 51131063471 |
| Length | 10.000 m |
| Color | Blue |
| Material | Paper |
| Type | Trim Masking Tape |
| Performance | Best |
| Weight | 0.533 LB |
| EAN or UPC | 51131063471 |