- Foam Masking Tape
- 49 m Length
- 21 mm Width
- Blue Color
| Color | Blue |
| Material | Foam |
| Length | 49.000 m |
| Type | Foam Masking Tape, Soft Edge |
| Weight | 2.62 LB |
| EAN or UPC | 51131062931 |
| Color | Blue |
| Material | Foam |
| Length | 49.000 m |
| Type | Foam Masking Tape, Soft Edge |
| Weight | 2.62 LB |
| EAN or UPC | 51131062931 |