- 5 in Diameter
| Dia. | 5 in |
| RPM [Max] | 12000 rpm |
| Color | Purple |
| Thread Type | External |
| Center Hole Dia. | 3 in |
| Thickness | 0.5 in |
| Thread Size | 5/16-24 |
| Density Rating | Soft |
| Shape | 45° |
| Weight | 3.691 LB |
| EAN or UPC | 51131058583 |
| Dia. | 5 in |
| RPM [Max] | 12000 rpm |
| Color | Purple |
| Thread Type | External |
| Center Hole Dia. | 3 in |
| Thickness | 0.5 in |
| Thread Size | 5/16-24 |
| Density Rating | Soft |
| Shape | 45° |
| Weight | 3.691 LB |
| EAN or UPC | 51131058583 |