- 8 in Diameter
| Dia. | 8 in |
| Thickness | 0.375 in |
| Color | Yellow |
| Shape | 15° |
| No. of Holes | 5 |
| Density Rating | Medium |
| RPM [Max] | 1500 rpm |
| Weight | 0.4 LB |
| EAN or UPC | 51131057814 |
| Dia. | 8 in |
| Thickness | 0.375 in |
| Color | Yellow |
| Shape | 15° |
| No. of Holes | 5 |
| Density Rating | Medium |
| RPM [Max] | 1500 rpm |
| Weight | 0.4 LB |
| EAN or UPC | 51131057814 |