- 6 in Diameter
| Dia. | 6 in |
| Color | Black |
| Shape | 15° |
| RPM [Max] | 12000 rpm |
| Thread Size | 5/16-24 |
| Thickness | 0.5 in |
| Thread Type | External |
| Density Rating | Soft |
| Weight | 3.691 LB |
| EAN or UPC | 51131057784 |
| Dia. | 6 in |
| Color | Black |
| Shape | 15° |
| RPM [Max] | 12000 rpm |
| Thread Size | 5/16-24 |
| Thickness | 0.5 in |
| Thread Type | External |
| Density Rating | Soft |
| Weight | 3.691 LB |
| EAN or UPC | 51131057784 |