- 6 in Diameter
| Dia. | 6 in |
| Shape | 45° |
| Color | Yellow |
| Density Rating | Medium |
| Thread Type | External |
| Thread Size | 5/16-24 |
| RPM [Max] | 12000 rpm |
| Weight | 0.4 LB |
| EAN or UPC | 51131057760 |
| Dia. | 6 in |
| Shape | 45° |
| Color | Yellow |
| Density Rating | Medium |
| Thread Type | External |
| Thread Size | 5/16-24 |
| RPM [Max] | 12000 rpm |
| Weight | 0.4 LB |
| EAN or UPC | 51131057760 |