- 6 in Diameter
| Thread Size | 5/16-24 |
| Shape | 15° |
| Dia. | 6 in |
| Density Rating | Medium |
| Thread Type | External |
| RPM [Max] | 12000 rpm |
| Color | Yellow |
| Weight | 0.37 LB |
| EAN or UPC | 51131057562 |
| Thread Size | 5/16-24 |
| Shape | 15° |
| Dia. | 6 in |
| Density Rating | Medium |
| Thread Type | External |
| RPM [Max] | 12000 rpm |
| Color | Yellow |
| Weight | 0.37 LB |
| EAN or UPC | 51131057562 |