- Buff Pad Type
- Hook and Loop Attachment
- 8 in Diameter
- Foam Material
- 2000 Maximum rpm
| Method of Attachment | Hook & Loop |
| Dia. | 8 in |
| Color | Blue |
| Sides | 1 |
| RPM [Max] | 2000 rpm |
| Material | Foam |
| Type | Buff Pad |
| Weight | 0.0 LB |
| EAN or UPC | 51131057333 |
| Method of Attachment | Hook & Loop |
| Dia. | 8 in |
| Color | Blue |
| Sides | 1 |
| RPM [Max] | 2000 rpm |
| Material | Foam |
| Type | Buff Pad |
| Weight | 0.0 LB |
| EAN or UPC | 51131057333 |