- 7 in Diameter
| Thread Size | 5/8-11 |
| Thickness | 0.75 in |
| Color | Yellow |
| Dia. | 7 in |
| RPM [Max] | 3000 rpm |
| Weight | 0.49 LB |
| EAN or UPC | 51131057180 |
| Thread Size | 5/8-11 |
| Thickness | 0.75 in |
| Color | Yellow |
| Dia. | 7 in |
| RPM [Max] | 3000 rpm |
| Weight | 0.49 LB |
| EAN or UPC | 51131057180 |