- Compounding Type
- Screw-On Attachment
- 9 in Diameter
- Wool Material
| Material | Wool |
| Dia. | 9 in |
| Sides | 2 |
| Method of Attachment | Screw-On |
| Color | White |
| Type | Compounding |
| Weight | 4.26 LB |
| EAN or UPC | 51131057036 |
| Material | Wool |
| Dia. | 9 in |
| Sides | 2 |
| Method of Attachment | Screw-On |
| Color | White |
| Type | Compounding |
| Weight | 4.26 LB |
| EAN or UPC | 51131057036 |