- 6 in Diameter
| Color | Yellow |
| Thread Type | External |
| Thickness | 0.375 in |
| Dia. | 6 in |
| No. of Holes | 6 |
| RPM [Max] | 10000 rpm |
| Shape | 10° |
| Thread Size | 5/16-24 |
| Density Rating | Firm |
| Weight | 0.388 LB |
| EAN or UPC | 51131056565 |
| Color | Yellow |
| Thread Type | External |
| Thickness | 0.375 in |
| Dia. | 6 in |
| No. of Holes | 6 |
| RPM [Max] | 10000 rpm |
| Shape | 10° |
| Thread Size | 5/16-24 |
| Density Rating | Firm |
| Weight | 0.388 LB |
| EAN or UPC | 51131056565 |