- 6 in Diameter
- Molded, Regular
| RPM [Max] | 10000 rpm |
| Method of Attachment | Stikit™ |
| Shape | 15° |
| Thread Type | External |
| Front Color | Brown |
| Density Rating | Soft |
| Thread Size | 5/16-24 |
| Type | Regular, Molded |
| Dia. | 6 in |
| Thickness | 0.6875 in |
| Color | Beige |
| Weight | 0.386 LB |
| EAN or UPC | 51131055469 |

