
- 5 1/2 in Length
- 2 3/4 in Width
Thickness | 0.375 in |
Length | 5 1/2 in |
Color | Black |
Density Rating | Soft |
Weight | 0.032 LB |
EAN or UPC | 51131055261 |

Thickness | 0.375 in |
Length | 5 1/2 in |
Color | Black |
Density Rating | Soft |
Weight | 0.032 LB |
EAN or UPC | 51131055261 |