- Molding Tape
- 15 ft Length
- 7/8 in Width
- Black Color
| Thickness | 0.46 mm |
| Type | Molding Tape, Super Strength |
| Length | 15 ft |
| Backing Thickness | 1.54 mm |
| Color | Black |
| Weight | 0.302 LB |
| EAN or UPC | 51131036161 |
| Thickness | 0.46 mm |
| Type | Molding Tape, Super Strength |
| Length | 15 ft |
| Backing Thickness | 1.54 mm |
| Color | Black |
| Weight | 0.302 LB |
| EAN or UPC | 51131036161 |