- Molding Tape
- 5 ft Length
- 7/8 in Width
- Black Color
| Color | Black |
| Backing Thickness | 1.54 mm |
| Material | Aluminum Oxide |
| Length | 5 ft |
| Type | Molding Tape, Super Strength |
| Weight | 8.833 LB |
| EAN or UPC | 51131036154 |
| Color | Black |
| Backing Thickness | 1.54 mm |
| Material | Aluminum Oxide |
| Length | 5 ft |
| Type | Molding Tape, Super Strength |
| Weight | 8.833 LB |
| EAN or UPC | 51131036154 |