- Automotive Masking Tape
- 32 m Length
- 48 mm Width
- Green Color
| Type | Automotive Masking Tape |
| Length | 32.000 m |
| Width | 48.000 mm |
| Color | Green |
| Performance | Best |
| Material | Paper |
| Weight | 6.14 LB |
| EAN or UPC | 51131034358 |
| Type | Automotive Masking Tape |
| Length | 32.000 m |
| Width | 48.000 mm |
| Color | Green |
| Performance | Best |
| Material | Paper |
| Weight | 6.14 LB |
| EAN or UPC | 51131034358 |