- 60 Grit
- 3 3/4 in Length
- 2.65 in Width
- Silicon Carbide Material
| Material | Silicon Carbide |
| Color | Green |
| Length | 3 3/4 in |
| Height | 1 in |
| Grit Type | Coarse |
| Grit | 60 |
| Weight | 8.333 LB |
| EAN or UPC | 51131030688 |
| Material | Silicon Carbide |
| Color | Green |
| Length | 3 3/4 in |
| Height | 1 in |
| Grit Type | Coarse |
| Grit | 60 |
| Weight | 8.333 LB |
| EAN or UPC | 51131030688 |