- P80 Grit
- 20 yd Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Method of Attachment | PSA |
| Color | Gold |
| Grit | P80 |
| Length | 20 yd |
| Material | Aluminum Oxide |
| Performance | Better |
| Weight | 2.2 LB |
| EAN or UPC | 51131026988 |
| Method of Attachment | PSA |
| Color | Gold |
| Grit | P80 |
| Length | 20 yd |
| Material | Aluminum Oxide |
| Performance | Better |
| Weight | 2.2 LB |
| EAN or UPC | 51131026988 |