- P100 Grit
- 20 yd Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Grit | P100 |
| Backing Wt. | A Weight |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Color | Gold |
| Method of Attachment | PSA |
| Length | 20 yd |
| Performance | Better |
| Weight | 1.916 LB |
| EAN or UPC | 51131026971 |
| Grit | P100 |
| Backing Wt. | A Weight |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Color | Gold |
| Method of Attachment | PSA |
| Length | 20 yd |
| Performance | Better |
| Weight | 1.916 LB |
| EAN or UPC | 51131026971 |