- P120 Grit
- 20 yd Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Length | 20 yd |
| Grit | P120 |
| Material | Aluminum Oxide |
| Backing Wt. | A Weight |
| Method of Attachment | PSA |
| Color | Gold |
| Performance | Better |
| Weight | 1.733 LB |
| EAN or UPC | 51131026964 |
| Length | 20 yd |
| Grit | P120 |
| Material | Aluminum Oxide |
| Backing Wt. | A Weight |
| Method of Attachment | PSA |
| Color | Gold |
| Performance | Better |
| Weight | 1.733 LB |
| EAN or UPC | 51131026964 |