- P320 Grit
- 25 yd Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Grit | P320 |
| Length | 25 yd |
| Material | Aluminum Oxide |
| Color | Gold |
| Wet or Dry | Dry |
| Method of Attachment | PSA |
| Performance | Better |
| Backing Wt. | A Weight |
| Weight | 1.25 LB |
| EAN or UPC | 51131026919 |
| Grit | P320 |
| Length | 25 yd |
| Material | Aluminum Oxide |
| Color | Gold |
| Wet or Dry | Dry |
| Method of Attachment | PSA |
| Performance | Better |
| Backing Wt. | A Weight |
| Weight | 1.25 LB |
| EAN or UPC | 51131026919 |