- 80 Grit
- 30 in Length
- 4 in Width
- Ceramic Aluminum Oxide Material
| Grit | 80 |
| Length | 30 in |
| Performance | Better |
| Method of Attachment | Hook & Loop |
| Color | Green |
| Backing Wt. | E Weight |
| Wet or Dry | Dry |
| Material | Ceramic Aluminum Oxide |
| Weight | 6.5 LB |
| EAN or UPC | 51131026384 |

