- 2000 Grit
- 9 in Length
- 5 1/2 in Width
- Silicon Carbide Material
| Wet or Dry | Wet or Dry |
| Grit | 2000 |
| Material | Silicon Carbide |
| Backing Wt. | C Weight |
| Length | 9 in |
| Performance | Better |
| Color | Black |
| Weight | 0.013 LB |
| EAN or UPC | 51131026247 |
| Wet or Dry | Wet or Dry |
| Grit | 2000 |
| Material | Silicon Carbide |
| Backing Wt. | C Weight |
| Length | 9 in |
| Performance | Better |
| Color | Black |
| Weight | 0.013 LB |
| EAN or UPC | 51131026247 |