- 120/180 Grit
- 5 1/2 in Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Length | 5 1/2 in |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Color | Gray |
| Grit | 120/180 |
| Weight | 5.48 LB |
| EAN or UPC | 51131026063 |
| Length | 5 1/2 in |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Color | Gray |
| Grit | 120/180 |
| Weight | 5.48 LB |
| EAN or UPC | 51131026063 |