- 1200/1500 Grit
- 5 1/2 in Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Grit | 1200/1500 |
| Material | Aluminum Oxide |
| Color | Gray |
| Length | 5 1/2 in |
| Grit Type | Very Fine |
| Weight | 3.9 LB |
| EAN or UPC | 51131026001 |
| Grit | 1200/1500 |
| Material | Aluminum Oxide |
| Color | Gray |
| Length | 5 1/2 in |
| Grit Type | Very Fine |
| Weight | 3.9 LB |
| EAN or UPC | 51131026001 |