- P80 Grit
- 25 yd Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Performance | Better |
| Wet or Dry | Dry |
| Grit | P80 |
| Length | 25 yd |
| Material | Aluminum Oxide |
| Backing Wt. | C Weight |
| Color | Gold |
| Method of Attachment | PSA |
| Weight | 1.648 LB |
| EAN or UPC | 51131025998 |
| Performance | Better |
| Wet or Dry | Dry |
| Grit | P80 |
| Length | 25 yd |
| Material | Aluminum Oxide |
| Backing Wt. | C Weight |
| Color | Gold |
| Method of Attachment | PSA |
| Weight | 1.648 LB |
| EAN or UPC | 51131025998 |