- P100 Grit
- 30 yd Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Performance | Good |
| Color | Gold |
| Method of Attachment | PSA |
| Length | 30 yd |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Backing Wt. | C Weight |
| Grit | P100 |
| Weight | 1.662 LB |
| EAN or UPC | 51131025981 |
| Performance | Good |
| Color | Gold |
| Method of Attachment | PSA |
| Length | 30 yd |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Backing Wt. | C Weight |
| Grit | P100 |
| Weight | 1.662 LB |
| EAN or UPC | 51131025981 |