- P120 Grit
- 30 yd Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Length | 30 yd |
| Grit | P120 |
| Wet or Dry | Dry |
| Material | Aluminum Oxide |
| Color | Gold |
| Performance | Good |
| Method of Attachment | PSA |
| Backing Wt. | C Weight |
| Weight | 1.518 LB |
| EAN or UPC | 51131025974 |
| Length | 30 yd |
| Grit | P120 |
| Wet or Dry | Dry |
| Material | Aluminum Oxide |
| Color | Gold |
| Performance | Good |
| Method of Attachment | PSA |
| Backing Wt. | C Weight |
| Weight | 1.518 LB |
| EAN or UPC | 51131025974 |