- P220 Grit
- 17 1/2 in Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Wt. | A Weight |
| Performance | Better |
| Length | 17 1/2 in |
| Color | Gold |
| Wet or Dry | Dry |
| Grit | P220 |
| Weight | 5.4 LB |
| EAN or UPC | 51131025677 |
| Material | Aluminum Oxide |
| Backing Wt. | A Weight |
| Performance | Better |
| Length | 17 1/2 in |
| Color | Gold |
| Wet or Dry | Dry |
| Grit | P220 |
| Weight | 5.4 LB |
| EAN or UPC | 51131025677 |