- P220 Grit
- 9 in Length
- 3 2/3 in Width
- Aluminum Oxide Material
| Color | Gold |
| Grit | P220 |
| Performance | Good |
| Backing Wt. | A Weight |
| Wet or Dry | Dry |
| Length | 9 in |
| Material | Aluminum Oxide |
| Weight | 0.012 LB |
| EAN or UPC | 51131025523 |
| Color | Gold |
| Grit | P220 |
| Performance | Good |
| Backing Wt. | A Weight |
| Wet or Dry | Dry |
| Length | 9 in |
| Material | Aluminum Oxide |
| Weight | 0.012 LB |
| EAN or UPC | 51131025523 |