- P280 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Performance | Good |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Grit | P280 |
| Length | 11 in |
| Color | Gold |
| Backing Wt. | A Weight |
| Weight | 0.032 LB |
| EAN or UPC | 51131025424 |
| Performance | Good |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Grit | P280 |
| Length | 11 in |
| Color | Gold |
| Backing Wt. | A Weight |
| Weight | 0.032 LB |
| EAN or UPC | 51131025424 |