- P150 Grit
- 16 in Length
- 2 in Width
- Aluminum Oxide Material
| Color | Gold |
| Wet or Dry | Dry |
| Performance | Better |
| Material | Aluminum Oxide |
| Length | 16 in |
| Method of Attachment | Hook & Loop |
| Backing Wt. | C Weight |
| Grit | P150 |
| Weight | 8.65 LB |
| EAN or UPC | 51131024724 |
| Color | Gold |
| Wet or Dry | Dry |
| Performance | Better |
| Material | Aluminum Oxide |
| Length | 16 in |
| Method of Attachment | Hook & Loop |
| Backing Wt. | C Weight |
| Grit | P150 |
| Weight | 8.65 LB |
| EAN or UPC | 51131024724 |