- P220 Grit
- 16 in Length
- 2 in Width
- Aluminum Oxide Material
| Wet or Dry | Dry |
| Length | 16 in |
| Grit | P220 |
| Backing Wt. | A Weight |
| Method of Attachment | Hook & Loop |
| Material | Aluminum Oxide |
| Color | Gold |
| Performance | Good |
| Weight | 6.6 LB |
| EAN or UPC | 51131024694 |
| Wet or Dry | Dry |
| Length | 16 in |
| Grit | P220 |
| Backing Wt. | A Weight |
| Method of Attachment | Hook & Loop |
| Material | Aluminum Oxide |
| Color | Gold |
| Performance | Good |
| Weight | 6.6 LB |
| EAN or UPC | 51131024694 |