- 80 Grit
- 9 in Length
- 3 2/3 in Width
- Aluminum Oxide Material
| Color | Green |
| Grit | 80 |
| Length | 9 in |
| Material | Aluminum Oxide |
| Backing Wt. | D Weight |
| Wet or Dry | Dry |
| Performance | Better |
| Weight | 0.024 LB |
| EAN or UPC | 51131022256 |
| Color | Green |
| Grit | 80 |
| Length | 9 in |
| Material | Aluminum Oxide |
| Backing Wt. | D Weight |
| Wet or Dry | Dry |
| Performance | Better |
| Weight | 0.024 LB |
| EAN or UPC | 51131022256 |