
- 6 in Diameter
- Silicon Carbide Material
- P1000 Grit
Material | Silicon Carbide |
Type of Abrasive | Non-Woven |
Color | Purple |
Method of Attachment | Hook & Loop |
Grit | P1000 |
Dia. | 6 in |
Weight | 0.7 LB |
EAN or UPC | 51131020900 |

Material | Silicon Carbide |
Type of Abrasive | Non-Woven |
Color | Purple |
Method of Attachment | Hook & Loop |
Grit | P1000 |
Dia. | 6 in |
Weight | 0.7 LB |
EAN or UPC | 51131020900 |