
- 3 in Diameter
- Silicon Carbide Material
- P3000 Grit
Method of Attachment | Hook & Loop |
Dia. | 3 in |
Backing Material | Foam |
Color | Gray |
Grit | P3000 |
Material | Silicon Carbide |
Weight | 0.7 LB |
EAN or UPC | 51131020870 |

Method of Attachment | Hook & Loop |
Dia. | 3 in |
Backing Material | Foam |
Color | Gray |
Grit | P3000 |
Material | Silicon Carbide |
Weight | 0.7 LB |
EAN or UPC | 51131020870 |