
- 6 in Diameter
- Silicon Carbide Material
- P3000 Grit
Backing Material | Foam |
Grit | P3000 |
Color | Gray |
Material | Silicon Carbide |
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Weight | 3.21 LB |
EAN or UPC | 51131020856 |

Backing Material | Foam |
Grit | P3000 |
Color | Gray |
Material | Silicon Carbide |
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Weight | 3.21 LB |
EAN or UPC | 51131020856 |