- P220 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Wet or Dry | Wet or Dry |
| Color | Black |
| Length | 11 in |
| Backing Wt. | A Weight |
| Performance | Better |
| Material | Aluminum Oxide |
| Grit | P220 |
| Weight | 0.045 LB |
| EAN or UPC | 51131020436 |
| Wet or Dry | Wet or Dry |
| Color | Black |
| Length | 11 in |
| Backing Wt. | A Weight |
| Performance | Better |
| Material | Aluminum Oxide |
| Grit | P220 |
| Weight | 0.045 LB |
| EAN or UPC | 51131020436 |